Shop All Pot Fillers
Concord
KS8102DX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8102DX
Zoro # G3070534
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Brass
- Number of Handles 2
- Handle Type Cross Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8102DX
- Zoro # G3070534
- UPC # 663370541445
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Brass |
Number of Handles | 2 |
Handle Type | Cross Handle |
Mounting Type | Wall Mount |
Item | KS8102DX Wall Mount Pot Filler Kitchen F |
Description
Item KS8102DX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1112)
- MOEN Dc Flush Valve Cap (104455)
- MILWAUKEE TOOL TRAPSNAKE 4 ft. Urinal Auger (49-16-3574)
- DIXON Gate Valve, Single, 2-1/2 In NST (AHGV250F-I)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish (1177LF-CZ)
- MILLENNIUM KS8101ZX Wall Mount Pot Filler Kitchen Faucet (KS8101ZX)
- ROHL Pot Filler (A1445XPN-2)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish (1177LF-AR)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- Concord Pot Fillers