Shop All Pot Fillers
Concord
KS8101DX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8101DX
Zoro # G3070464
product price: $266.47
/ea
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 2
- Handle Type Cross Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8101DX
- Zoro # G3070464
- UPC # 663370541438
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 2 |
Handle Type | Cross Handle |
Mounting Type | Wall Mount |
Item | KS8101DX Wall Mount Pot Filler Kitchen F |
Description
Item KS8101DX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 1/2 In. x 6 In. Welded Steel Galvanized Nipple (10410)
- 21ST CENTURY 21St Century Product R46 Lp Regulator Dual Hose (R46)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-210)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-1/8 In (UX21810)
- CONCORD KS8108DL Wall Mount Pot Filler Kitchen Faucet (KS8108DL)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- CONCORD KS8103DL Wall Mount Pot Filler Kitchen Faucet (KS8103DL)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS4700CML)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- ROHL Pot Filler (A1445XIB-2)
- Concord Kitchen Faucets & Accessories