Shop All Pot Fillers
Concord
KS8101DL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8101DL
Zoro # G3070437
product price: $266.47
/ea
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 2
- Flow Rate 3.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8101DL
- Zoro # G3070437
- UPC # 663370058615
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 2 |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8101DL Wall Mount Pot Filler Kitchen F |
Description
Item KS8101DL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Auto Control Valve, 8 in. Pipe, Flanged (8-ZW209)
- KISSLER Faucet Shower Valve Rebuild Kit, 3 Handle (RBK1740)
- AMERICAN STANDARD Pressure Balancing Unit, For Use with 2TGW5 (M952100-0070A)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8214G261-12/DC)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- ROHL Pot Filler (A1445XPN-2)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- DELTA Traditional Wall Mount Pot Filler (1177LF-RB)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- Concord Kitchen Faucets & Accessories