Shop All Pot Fillers
Concord
KS8100DX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8100DX
Zoro # G3070419
product price: $409.47
/ea
Free Shipping & Returns
$409.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Finish Matte Black
- Mounting Hole Center to Center Single Hole Only
- Number of Holes 1
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8100DX
- Zoro # G3070419
- UPC # 663370541513
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS8100DX Wall Mount Pot Filler Kitchen F |
Finish | Matte Black |
Mounting Hole Center to Center | Single Hole Only |
Number of Holes | 1 |
Number of Handles | 2 |
Handle Type | Cross Handle |
Color/Finish | Black |
Description
Item KS8100DX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 1" Plated Steel King Nipple (43050565)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - White (440150)
- SMITH-COOPER Thrd Union, Forged, 3000, 2" (4308002566)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG3)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- TUDOR KS3108TAL Wall Mount Pot Filler Kitchen Faucet (KS3108TAL)
- TUDOR KS3106TAL Wall Mount Pot Filler Kitchen Faucet (KS3106TAL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- ROHL Pot Filler (A1445XPN-2)
- Concord Pot Fillers