Shop All Pot Fillers
Concord
KS8100DL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8100DL
Zoro # G3070358
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Matte Black
- Number of Handles 2
- Flow Rate 3.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8100DL
- Zoro # G3070358
- UPC # 663370519499
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Matte Black |
Number of Handles | 2 |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8100DL Wall Mount Pot Filler Kitchen F |
Color/Finish | Black |
Description
Item KS8100DL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ82)
- ANVIL 4" FNPT Galvanized 45 Degree Elbow (0311025209)
- ZORO SELECT 3" MNPT 304 SS Square Head Plug (40SQ112N030)
- A.O. SMITH 9004238215 Kit Upper Probe (9004238215)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Stainless Steel (GT533-TDS)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- Concord Kitchen Faucets & Accessories