Shop All Pot Fillers
Concord
KS8100DKL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8100DKL
Zoro # G3070376
product price: $409.47
/ea
Free Shipping & Returns
$409.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Matte Black
- Number of Handles 2
- Flow Rate 3.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8100DKL
- Zoro # G3070376
- UPC # 663370541490
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Matte Black |
Number of Handles | 2 |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8100DKL Wall Mount Pot Filler Kitchen |
Color/Finish | Black |
Description
Item KS8100DKL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00024)
- SHARPE VALVES 1/2" Socket Carbon Steel Ball Valve Inline (4351002000)
- GOODMAN Bt1369063 90 Degree Stub (M20) (BT1369063)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Stainless Steel (GT533-TDS)
- ROHL Pot Filler (A1445XTCB-2)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- PERRIN & ROWE 27 (U.4799LS-ULB-2)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- Concord Kitchen Faucets & Accessories