Shop All Tub Spouts
Concord
KS3048DX Single-Handle Three-Way Diverter Valve with Trim Kit
Mfr # KS3048DX
Zoro # G9776275
product price: $266.47
/ea
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Wall Mount
- Number of Handles 1
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS3048DX
- Zoro # G9776275
- UPC # 663370598500
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Width (Inch) | 4.31 |
Item Length (Inch) | 4.31 |
Item Height (Inch) | 2.75 |
Description
This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other modern designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKABCP)
- SANITUBE T316 Check Valve, 2" Clamp (TCCV-200)
- SMITH-COOPER Reducing Tee, 2"x1", 125, Brz Nl (4385006090)
- POWERS High Capacity Conversion Kit (420-451C)
- DANCO Tub Trim Ring Bn (80002)
- BEAP CO Beap Co 10030 BB Refil Kit - CO2 Generator (10030)
- KOHLER Riff 2H D-M Bath Filler W. Diverter Polished Chrome (T26436-4-CP)
- KOHLER Dtv Mode Wall-Mount Bath Filler Digital Interface (29200-CP)
- DANCO Tub Spout Div Repair Kit (9D00089205)
- DELTA Stryke Non-Diverter Tub Spout Matte Black (RP93377BL)
- MOEN Diverter Tub Spout (41911BN)
- Concord Tub Spouts