Shop All Tub Spouts
Concord
KS3042DL Single-Handle Three-Way Diverter Valve with Trim Kit
Mfr # KS3042DL
Zoro # G9776214
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant true
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS3042DL
- Zoro # G9776214
- UPC # 663370598401
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Length (Inch) | 4.31 |
Item Height (Inch) | 2.06 |
Item Width (Inch) | 4.31 |
Description
This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other modern designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" Nom Pipe, Electro Galvanized Gold (200150)
- NVENT CADDY Clevis Hanger, Size 1 1/2 In (4060150S4)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- GENOVA IPEX Coupling, 4 in, Hub, PVC, White, SCH 40 Schedule (193004)
- OLYMPIA FAUCETS 1/2" IPS Diverter Tub Spout, IPS, Polished Chrome (OP-640015)
- SPEAKMAN 1/2" Tub Spout Diverter 5-7/16", Brushed Nickel (S-1562-BN)
- KINGSTON BRASS Heritage, Tub Spout, Polished Brass (K1887A2)
- PLUMB PAK Bathtub Spout-Dvrtr Mbl Home (PP22536)
- BEAP CO Beap Co 10030 BB Refil Kit - CO2 Generator (10030)
- SHARKBITE SB DROP ELBOW 1/2"" LF (U249LFA)
- KOHLER Assembly, Spout (1065334-CP)
- Concord Tub Spouts