Shop All Tub Spouts
Concord
KS3030DL Single-Handle Three-Way Diverter Valve with Trim Kit
Mfr # KS3030DL
Zoro # G9776494
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant true
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS3030DL
- Zoro # G9776494
- UPC # 663370597794
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Height (Inch) | 2.06 |
Item Length (Inch) | 4.31 |
Item Width (Inch) | 4.31 |
Description
This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other modern designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010840)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 6" (T600)
- HONEYWELL R8285D5001 Dpst Control Center (R8285D5001)
- GENTA Tub and Shower Trim Kit, Metal, Plastic (T2473NH)
- DANCO Danco 10007 Decorative Tub Spout Ring - Chrome (10007)
- MOEN Diverter Spouts Brushed Nickel (3857BN)
- PFISTER Pfister Tub Spout (920-066J)
- PULSE SHOWERSPAS Oil-Rubbed Bronze Tub Spout W/Diverter (3010-TS-ORB)
- THRIFCO PLUMBING 3/4 X 1/2 Zamac Diverter Spout (4400408)
- SWIVEL 10538 Tub Spout Gasket (SW153300)
- Concord Tub Spouts