Shop All Decorative Rugs
Concord Global Trading
Concord Global Trading 72922 2 x 7 ft. Vintage Florence Medallion Runner Rug; Ivory
Mfr # 72922
Zoro # G403882491
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 72922
- Zoro # G403882491
- UPC # 884969729222
- Country of Origin China
- Category Decorative Rugs
Description
Bring fabulous style and unique interest to your space with the Vintage collection area rug from Concord Global. Power-loomed from durable olefin yarns and featuring some distress styles that are popular in todays fashion trends in a variety of sizes and shapes, this versatile rug is the perfect way to elevate any decor. It is extremely durable and will hold up the heavy traffic.
Features- Made of 100% High-Density Polypropylene
- Vacuum regularly and spot clean when necessary with mild water and detergent solution
- Easy maintenance and ultimate performance
- Size: 2 x 7 ft.
- Color: Ivory
- Material: 100% Polypropylene
- Pattern: Florence Medallion
- Shape: Runner
- Collection: Vintage
- Country of Origin: Turkey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 8 x 10 ft. Montage 400 Contemporary Rectangle Power Loomed Rug Red & Ivory (MTG481Q-8)
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- LIVABLISS Artemis AES-2311 Handmade Area Rug (AES2311-23)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Casablanca 4444A 6x9 Rectangle - Mink/ Multi-Nylon/PolyP (C4444A200290ST)
- LIVABLISS Selanik SNK-2300 Handmade Area Rug (SNK2300-268)
- SAFAVIEH Chatham Hand Tufted Round Rug- Blue - Ivory- 9 x 9 ft. (CHT717B-9R)
- Concord Global Trading Decorative Rugs