Shop All Decorative Rugs
Concord Global Trading
Concord Global Trading 72745 3 x 7 ft. Vintage Oushak Medallion Rectangle Area Rug; Navy
Mfr # 72745
Zoro # G303697751
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 72745
- Zoro # G303697751
- UPC # 884969727457
- Country of Origin China
- Category Decorative Rugs
Description
Bring fabulous style and unique interest to your space with the Vintage collection area rug from Concord Global. Power-loomed from durable olefin yarns and featuring some distress styles that are popular in todays fashion trends in a variety of sizes and shapes, this versatile rug is the perfect way to elevate any decor. It is extremely durable and will hold up the heavy traffic.
Features- Made of 100% High-Density Polypropylene
- Vacuum regularly and spot clean when necessary with mild water and detergent solution
- Easy maintenance and ultimate performance
- Size: 3 x 7 ft.
- Color: Navy
- Material: 100% Polypropylene
- Pattern: Oushak Medallion
- Shape: Rectangle
- Collection: Vintage
- Country of Origin: Turkey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Clock Radio AM FM LED (R-1662B)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- MAYLINE Personal Computer Workstation, Gray Base (948MEC)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 ft. 6 in. x 12 ft. Runner Contemporary Soho Beige and Black Hand Tufted Rug (SOH415A-212)
- SAFAVIEH 3 x 5 ft. Restoration Vintage Rectanglar Handmade Wool Rug Blue & Ivory (RVT111M-3)
- STANDALONE 3 x 4 ft. Antigua Collection Hibiscus Woven Area Rug, Beige (ST2590089)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-074)
- SAFAVIEH Contemporary Rag Area Square Rug, Grey - 9 x 9 ft. (RAR121A-9SQ)
- Concord Global Trading Decorative Rugs