Shop All Decorative Rugs
Concord Global Trading
Concord Global Trading 72342 2 x 7 ft. Vintage Istanbul Border Runner Rug; Navy
Mfr # 72342
Zoro # G203882608
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord Global Trading
- MFR # 72342
- Zoro # G203882608
- UPC # 884969723428
- Country of Origin China
- Category Decorative Rugs
Description
Bring fabulous style and unique interest to your space with the Vintage collection area rug from Concord Global. Power-loomed from durable olefin yarns and featuring some distress styles that are popular in todays fashion trends in a variety of sizes and shapes, this versatile rug is the perfect way to elevate any decor. It is extremely durable and will hold up the heavy traffic.
Features- Made of 100% High-Density Polypropylene
- Vacuum regularly and spot clean when necessary with mild water and detergent solution
- Easy maintenance and ultimate performance
- Size: 2 x 7 ft.
- Color: Navy
- Material: 100% Polypropylene
- Pattern: Istanbul Border
- Shape: Runner
- Collection: Vintage
- Country of Origin: Turkey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Fairys Helping Hands Accessory Valet (SP140)
- CALIFORNIA CABANA Towels 30 x 70 - Coral , 4PK (CABANA-CO)
- BOSS Desk Shell, Driftwood (N104-DW)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Dark Brown (MI1550155)
- SAFAVIEH 2 x 3 ft. Accent Contemporary Rodeo Drive Blue and Multicolor Hand Tufted Rug (RD845B-2)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- LIVABLISS Lazio LAZ-2306 Handmade Area Rug (LAZ2306-23)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- Concord Global Trading Decorative Rugs