Shop All Decorative Rugs
Concord Global Trading
Concord Global Trading 69653 3 x 4 ft. Jefferson Morocco Trellis Rectangle Area Rug; Navy
Mfr # 69653
Zoro # G003697549
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 69653
- Zoro # G003697549
- UPC # 884969696531
- Country of Origin China
- Category Decorative Rugs
Description
Complement your existing home decor with this fun and inexpensive area rug. Featuring stain-resistant fabrics, long-lasting materials for indoor use only. This design is tastefully made adding a touch of minimalist elegance with fashion trends. Boasting a light construction, this rectangular rug will mimic most home decor while maintain a clean look. Made from durable olefin yarn, this economy rug is made to last.
Features- Made of 100% High-Density Polypropylene
- Vacuum regularly and spot clean when necessary with mild water and detergent solution
- Easy maintenance and ultimate performance
- Size: 3 x 4 ft.
- Color: Navy
- Material: 100% Polypropylene
- Pattern: Morocco Trellis
- Shape: Rectangle
- Collection: Jefferson
- Country of Origin: Turkey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Pilot Light (0766094)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- HOWARD MILLER CLOCK CO Howard Miller Kenwick Wall Clock, 13.5" Overall Diameter, Black Case, 1 AA (625485)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- MULTY HOME 3 ft. L X 2 ft. W Charcoal Concord Indoor and Outdoor Polypropylene Nonslip Utility Mat (MT1005396)
- HOMESPICE DECOR Rainforest Ultra Durable Braided Rugs - Oval (321169)
- ROBIN PICKENS Coral Waves Outdoor Rug (PPRP004B.)
- SAFAVIEH Eclipse 100 4 x 6 ft. Rectangle Area Rug Beige (ECL177B-4)
- SAFAVIEH Express Shag Hand Tufted Small Rectangle Area RugSilver 3 x 5 ft. (SGE620C-3)
- ORIENTAL WEAVERS 3 in. x 7 ft. 6 in. Maharaja Machine-Made Ivory Rectangle Rug (M5091Z160235ST)
- Concord Global Trading Decorative Rugs