Shop All Decorative Rugs
Concord Global Trading
Concord Global Trading 69455 5 x 7 ft. Jefferson Marble Stripes Rectangle Area Rug; Navy
Mfr # 69455
Zoro # G203697615
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 69455
- Zoro # G203697615
- UPC # 884969694551
- Country of Origin China
- Category Decorative Rugs
Description
Complement your existing home decor with this fun and inexpensive area rug. Featuring stain-resistant fabrics, long-lasting materials for indoor use only. This design is tastefully made adding a touch of minimalist elegance with fashion trends. Boasting a light construction, this rectangular rug will mimic most home decor while maintain a clean look. Made from durable olefin yarn, this economy rug is made to last.
Features- Made of 100% High-Density Polypropylene
- Vacuum regularly and spot clean when necessary with mild water and detergent solution
- Easy maintenance and ultimate performance
- Size: 5 x 7 ft.
- Color: Navy
- Material: 100% Polypropylene
- Pattern: Marble Stripes
- Shape: Rectangle
- Collection: Jefferson
- Country of Origin: Turkey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Af Mirror, 18 X 24 (780-018240)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Cream & Grey (BNT865B-210)
- ELK SIGNATURE Ottavio 16x16 HandTufted Wool Rug (8905-354)
- LIVABLISS Mardin MDI-2309 Handmade Area Rug (MDI2309-268)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- LIVABLISS Preston PTN-2301 Handmade Area Rug (PTN2301-268)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- Concord Global Trading Decorative Rugs