Shop All Decorative Rugs
Concord Global Trading
Concord Global Trading 69445 5 x 7 ft. Jefferson Marble Stripes Rectangle Area Rug; Blue
Mfr # 69445
Zoro # G903697649
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 69445
- Zoro # G903697649
- UPC # 884969694452
- Country of Origin China
- Category Decorative Rugs
Description
Complement your existing home decor with this fun and inexpensive area rug. Featuring stain-resistant fabrics, long-lasting materials for indoor use only. This design is tastefully made adding a touch of minimalist elegance with fashion trends. Boasting a light construction, this rectangular rug will mimic most home decor while maintain a clean look. Made from durable olefin yarn, this economy rug is made to last.
Features- Made of 100% High-Density Polypropylene
- Vacuum regularly and spot clean when necessary with mild water and detergent solution
- Easy maintenance and ultimate performance
- Size: 5 x 7 ft.
- Color: Blue
- Material: 100% Polypropylene
- Pattern: Marble Stripes
- Shape: Rectangle
- Collection: Jefferson
- Country of Origin: Turkey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL GRAND 1000tc Cabana Sheet Set, Ivory, King (652833)
- ENDURANCE Round Endurance Table 48" Round Black, 48 in W, 48 in L, 29 in H (66751BK)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- LORELL 15" W 2 Drawer Ff Mobile Pedestal FileLetter20", Charcoal, Letter (LLR66910)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Paint Brush Large Rectangle Area Rug, Fuchsia and Yellow - 8 x 10 ft. (PTB124A-8)
- ASSOCIATED WEAVERS Custom Printed Rugs SEASHELLS Seashells Rug (SEASHELLS)
- LIVABLISS Skylar SLR-2303 Handmade Area Rug (SLR2303-23)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Yellow (MON843YELLOW2X3)
- SAFAVIEH Empire Hand Tufted Runner Rug, Ivory and Light Grey - 2 ft.-6 in. x 8 ft. (EM414C-28)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 4904W 3x5 Rectangle - Ivory/ Grey-Polypropylene (B4904W073135ST)
- Concord Global Trading Decorative Rugs