Shop All Decorative Rugs
Concord Global Trading
Concord Global Trading 69425 5 x 7 ft. Jefferson Marble Stripes Rectangle Area Rug; Gray
Mfr # 69425
Zoro # G203697585
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 69425
- Zoro # G203697585
- UPC # 884969694254
- Country of Origin China
- Category Decorative Rugs
Description
Complement your existing home decor with this fun and inexpensive area rug. Featuring stain-resistant fabrics, long-lasting materials for indoor use only. This design is tastefully made adding a touch of minimalist elegance with fashion trends. Boasting a light construction, this rectangular rug will mimic most home decor while maintain a clean look. Made from durable olefin yarn, this economy rug is made to last.
Features- Made of 100% High-Density Polypropylene
- Vacuum regularly and spot clean when necessary with mild water and detergent solution
- Easy maintenance and ultimate performance
- Size: 5 x 7 ft.
- Color: Gray
- Material: 100% Polypropylene
- Pattern: Marble Stripes
- Shape: Rectangle
- Collection: Jefferson
- Country of Origin: Turkey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- LORELL Padded Fabric Seat Cushion for Conjure Executive Mid/High Navy (62006)
- OMG 2 in. x 12 ft. Gold & Silver Garland- pack of 6 (OM1491960)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- FLASH FURNITURE Turquoise 8' x 8' Modern Ocean Waves Area Rug (ACD-RG410-88-TQ-GG)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- SAFAVIEH Laguna Shag Runner Rug, Black - 2 ft. - 3 in. x 8 ft. (SGL303L-28)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Cream & Grey (BNT865B-210)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- Concord Global Trading Decorative Rugs