Shop All Decorative Rugs
Concord Global Trading
Concord Global Trading 69363 3 x 4 ft. Jefferson Vintage Medallion Rectangle Area Rug; Gray
Mfr # 69363
Zoro # G803697909
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 69363
- Zoro # G803697909
- UPC # 884969693639
- Country of Origin China
- Category Decorative Rugs
Description
Complement your existing home decor with this fun and inexpensive area rug. Featuring stain-resistant fabrics, long-lasting materials for indoor use only. This design is tastefully made adding a touch of minimalist elegance with fashion trends. Boasting a light construction, this rectangular rug will mimic most home decor while maintain a clean look. Made from durable olefin yarn, this economy rug is made to last.
Features- Made of 100% High-Density Polypropylene
- Vacuum regularly and spot clean when necessary with mild water and detergent solution
- Easy maintenance and ultimate performance
- Size: 3 x 4 ft.
- Color: Gray
- Material: 100% Polypropylene
- Pattern: Vintage Medallio
- Shape: Rectangle
- Collection: Jefferson
- Country of Origin: Turkey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 72" Round Plastic Folding Table (PFT2-71R)
- BAMBOO54 Handmade Curtain Beads Window Door Shoji Room Divider; Black (5229black)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- SAFAVIEH Empire Hand Tufted Runner Rug, Ivory and Light Grey - 2 ft.-6 in. x 8 ft. (EM414C-28)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- LIVABLISS Avant Garde AVT-2340 Area Rug , With Fringe (AVT2340-6796)
- STANDALONE 3 x 4 ft. Antigua Collection Hibiscus Woven Area Rug, Beige (ST2590089)
- SAFAVIEH 8 x 8 ft. Square Lyndhurst Ivory and Rust Traditional Rug (LNH214R-8SQ)
- Concord Global Trading Decorative Rugs