Shop All Decorative Rugs
Concord Global Trading
Concord Global Trading 32882 2 x 7 ft. Positano Toscano Stripe Runner Rug; Brown
Mfr # 32882
Zoro # G103882661
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 32882
- Zoro # G103882661
- UPC # 884969328821
- Country of Origin China
- Category Decorative Rugs
Description
For a unique and warm addition to your spabce, the Milano area rug is a perfect selection. Ideal for helping to create a relaxed environment, it features fashionable colors, adding to your already beautiful decor. This rug features a very soft olein yarn & pile that mimics a silk or viscose feel. Perfect for keeping your room warm and cozy. Created from durable synthetic polypropylene, it will protect against stains and fading.
Features- Made of 100% High-Density Polypropylene
- Vacuum regularly and spot clean when necessary with mild water and detergent solution
- Easy maintenance and ultimate performance
- Size: 2 x 7 ft.
- Color: Brown
- Material: 100% Polypropylene
- Pattern: Toscano Stripe
- Shape: Runner
- Collection: Positano
- Country of Origin: Turkey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19 (WAP01930-C1219GG)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920T)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Vinyl/Metal (493P19)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- ARTISTIC WEAVERS Middleton Hattie Rectangle Hand Tufted Area Rug- Seafoam - 2 x 3 ft. (AWHR2058-23)
- LIVABLISS Mardin MDI-2309 Handmade Area Rug (MDI2309-268)
- SAFAVIEH 2 x 8 ft. History 500 Power Loomed Runner Area Rug Light Grey & Dark Grey (HIS578F-28)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- UNITED WEAVERS United Weavers 940 37597 28 1 ft. 11 in. x 7 ft. 4 in. Manhattan Columbia Runner Rug; Cream (940 37597 28)
- Concord Global Trading Decorative Rugs