Shop All Decorative Rugs
Concord Global Trading
Concord Global Trading 32362 2 x 7 ft. Positano Siena Trellis Runner Rug; Gray
Mfr # 32362
Zoro # G603882628
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 32362
- Zoro # G603882628
- UPC # 884969323628
- Country of Origin China
- Category Decorative Rugs
Description
For a unique and warm addition to your spabce, the Milano area rug is a perfect selection. Ideal for helping to create a relaxed environment, it features fashionable colors, adding to your already beautiful decor. This rug features a very soft olein yarn & pile that mimics a silk or viscose feel. Perfect for keeping your room warm and cozy. Created from durable synthetic polypropylene, it will protect against stains and fading.
Features- Made of 100% High-Density Polypropylene
- Vacuum regularly and spot clean when necessary with mild water and detergent solution
- Easy maintenance and ultimate performance
- Size: 2 x 7 ft.
- Color: Gray
- Material: 100% Polypropylene
- Pattern: Siena Trellis
- Shape: Runner
- Collection: Positano
- Country of Origin: Turkey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- TIKI BiteFighter Citronella & Cedar Torch Fuel 100 oz (1216155)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- TEMPUR-PEDIC BY RAYNOR Executive Chair, 20.5" to 23.5" Seat Height, Black (TP2500-BLKL)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- HOMERIC 1 ft. 11 in. x 7 ft. 4 in. Manhattan Cathedral Runner RugCream (HO914280)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- SAFAVIEH Paint Brush Large Rectangle Area Rug, Fuchsia and Yellow - 8 x 10 ft. (PTB124A-8)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 209682 Sure Grip 0001C Indoor Area Rug Pad 1 ft. 11 in. X 7 ft. 6 in. (S0001C059229ST)
- SPHINX BY ORIENTAL WEAVERS Rug, Montego 6996C 3x5 Rectangle - Green/ Blue-Polypropylene (M6996C073135ST)
- Concord Global Trading Decorative Rugs