Shop All Decorative Rugs
Concord Global Trading
Concord Global 98927 7 ft. 10 in. x 10 ft. 6 in. Chester Paisley - Ivory
Mfr # 98927
Zoro # G203697073
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 98927
- Zoro # G203697073
- UPC # 884969989275
- Country of Origin China
- Category Decorative Rugs
Description
Heat-set, machine made olefin rug captures the look of traditional Peshawar rugs at incredible prices. Special double twisted tri-color freese yarn mimics the handmade look as each color has multiple shades of the same creel. 9 mm pile height, made in Turkey.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Chester
- Design: Paisley
- Shape: Rectangle
- Weight: 43 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 7'10'' W x 10'6'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN67140V1)
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- PYRAMID 13-1/4" Analog Wireless Synchronized Clock Bundle, Black (WSCBA-5)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- TAPESTRY TRADING 12 x 70 Belgium Fouquete Table Runner Burgundy (FOU1270BUR)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- SAFAVIEH 8 x 10 ft. Melrose Shag 900 Rectangle Rug - Gray & Ivory (SGML938F-8)
- SAFAVIEH South Beach Shag Hand Tufted Rectangle Rug, Ice - 5 x 8 ft. (SBS562K-5)
- SAFAVIEH 8 x 10 ft. Mystique Power Loomed Large Rectangle Area Rug, Grey and Multi (MYS925R-8)
- SAFAVIEH Adirondack Power Loomed Rectangle Rug- Silver - Blue- 3 x 5 ft. (ADR111F-3)
- Concord Global Trading Decorative Rugs