Shop All Decorative Rugs
Concord Global Trading
Concord Global 97823 2 ft. 7 in. x 4 ft. 1 in. Chester Leafs - Ivory
Mfr # 97823
Zoro # G203697011
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 97823
- Zoro # G203697011
- UPC # 884969978231
- Country of Origin China
- Category Decorative Rugs
Description
Heat-set, machine made olefin rug captures the look of traditional Peshawar rugs at incredible prices. Special double twisted tri-color freese yarn mimics the handmade look as each color has multiple shades of the same creel. 9 mm pile height, made in Turkey.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Chester
- Design: Leafs
- Shape: Rectangle
- Weight: 5 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 2'7'' W x 4'1'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Shelf Clip Kit, PK4 (835560)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 96" BiFold, Charcoal (65477)
- RAYMOND PRODUCTS Folding Chair Cart, 800 lb. Load Capacity, Holds 72 Chairs (900)
- MITYLITE Table Cart, Holds (20) 72 In. Long Tables (CRT3072DCBLK2)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Pisa PSS-2311 Machine Crafted Area Rug (PSS2311-71010)
- FLASH FURNITURE 8'x10' White & Ivory Handwoven Geometric Area Rug (CI-20-9450A-810-CR-GG)
- SAFAVIEH 2 ft. 1 in. x 6 ft. Adirondack Power Loomed Runner Area Rug Silver & Ivory (ADR114B-260)
- SAFAVIEH Chatham Hand Tufted Round Rug- Blue - Ivory- 9 x 9 ft. (CHT717B-9R)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- SAFAVIEH 8 x 8 ft. Square Lyndhurst Ivory and Rust Traditional Rug (LNH214R-8SQ)
- Concord Global Trading Decorative Rugs