Shop All Decorative Rugs
Concord Global Trading
Concord Global 97820 5 ft. 3 in. Chester Leafs - Round; Ivory
Mfr # 97820
Zoro # G803760276
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 97820
- Zoro # G803760276
- UPC # 884969978200
- Country of Origin China
- Category Decorative Rugs
Description
Heat-set, machine made olefin rug captures the look of traditional Peshawar rugs at incredible prices. Special double twisted tri-color freese yarn mimics the handmade look as each color has multiple shades of the same creel. 9 mm pile height, made in Turkey.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Chester
- Design: Leafs
- Shape: Round
- Weight: 11 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39 in.
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2inH, Black, PK4 (2210)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 8 x 10 ft. Montage Southwestern Rectangular Area Rug, Taupe and Multicolor (MTG238E-8)
- SAFAVIEH 2 ft. 6 in. x 12 ft. Runner Contemporary Soho Beige and Black Hand Tufted Rug (SOH415A-212)
- LIVABLISS Lazio LAZ-2303 Handmade Area Rug (LAZ2303-23)
- SAFAVIEH 8 x 10 in. Mirage Contemporary Hand Loomed Rectangle Viscose Rug Pink & Grey (MIR336U-8)
- PASARGAD HOME 2 ft 6 in x 10 ft Amadeus Design Power Loom Runner Rug Beige (PRC1022BI 2.06x10)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Generations 544X1 3x5 Rectangle - Red/ Beige-Polypropylene (G544X1068135ST)
- Concord Global Trading Decorative Rugs