Shop All Decorative Rugs
Concord Global Trading
Concord Global 97805 5 ft. 3 in. x 7 ft. 3 in. Chester Leafs - Red
Mfr # 97805
Zoro # G903696987
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 97805
- Zoro # G903696987
- UPC # 884969978057
- Country of Origin China
- Category Decorative Rugs
Description
Heat-set, machine made olefin rug captures the look of traditional Peshawar rugs at incredible prices. Special double twisted tri-color freese yarn mimics the handmade look as each color has multiple shades of the same creel. 9 mm pile height, made in Turkey.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Chester
- Design: Leafs
- Shape: Rectangle
- Weight: 19 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 5'3'' W x 7'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LOLOI RUGS Loloi Rugs MADDMAD-02GYMC2676 2 ft. 6 in. x 7 ft. 6 in. Maddox Area Rug - Grey & Mocha (MADDMAD-02GYMC2676)
- LIVABLISS Selanik SNK-2301 Handmade Area Rug (SNK2301-268)
- SAFAVIEH Glacier Power Loomed Runner Rug, Red and Multicolor - 2 ft.-3 in. x 8 ft. (GLA126A-28)
- LIVABLISS Standard Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADS-3RD)
- SAFAVIEH 9 ft. 10 in. x 12 ft. 5 in. Barbados 500 Rectangle Area Rug - Green & Pink (BAR516X-9)
- ORIENTAL WEAVERS Oriental Weavers C9663A061091ST 2 x 3 ft. Carson Rectangular Area Rug - Ivory (C9663A061091ST)
- Concord Global Trading Decorative Rugs