Shop All Decorative Rugs
Concord Global Trading
Concord Global 97783 2 ft. 7 in. x 4 ft. 1 in. Chester Scroll - Brown
Mfr # 97783
Zoro # G003697020
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 97783
- Zoro # G003697020
- UPC # 884969977838
- Country of Origin China
- Category Decorative Rugs
Description
Heat-set, machine made olefin rug captures the look of traditional Peshawar rugs at incredible prices. Special double twisted tri-color freese yarn mimics the handmade look as each color has multiple shades of the same creel. 9 mm pile height, made in Turkey.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Brown
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Chester
- Design: Scroll
- Shape: Rectangle
- Weight: 5 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 2'7'' W x 4'1'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Personal Unit (PL150CH)
- BIBB HOME Reversible Down Alternative Comforter - Full/Queen - Silver/Grey (2702QNSILGR)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- STANDALONE Novi Collection Day Dreaming Woven Area Rug Runner - Blue - 2 x 8 ft. (ST3532572)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- LIVABLISS Pisa PSS-2311 Machine Crafted Area Rug (PSS2311-71010)
- Concord Global Trading Decorative Rugs