Shop All Decorative Rugs
Concord Global Trading
Concord Global 97765 5 ft. 3 in. x 7 ft. 3 in. Chester Scroll - Blue
Mfr # 97765
Zoro # G203696984
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 97765
- Zoro # G203696984
- UPC # 884969977654
- Country of Origin China
- Category Decorative Rugs
Description
Heat-set, machine made olefin rug captures the look of traditional Peshawar rugs at incredible prices. Special double twisted tri-color freese yarn mimics the handmade look as each color has multiple shades of the same creel. 9 mm pile height, made in Turkey.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Blue
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Chester
- Design: Scroll
- Shape: Rectangle
- Weight: 19 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 5'3'' W x 7'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair, Bubblegum Pink (HF3-PINK-GG)
- OSBORNE WOOD PRODUCTS 6 x 4 Hartford Square in Knotty Pine (4086P)
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- UNITED WEAVERS United Weavers 940 36834 24 1 ft. 10 in. x 3 ft. Manhattan Time Square Accent Rug; Burgundy (940 36834 24)
- L-BAIET L-Baiet AK289C57 5 x 7 ft. Madeleine Oriental Rug; Black (AK289C57)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- SAFAVIEH 2 ft. 3 in. x 4 ft. Blossom Hand Tufted Accent Area Rug, Blue & Multi Color (BLM452A-24)
- HOMESPICE DECOR Harvest Hudson Jute Braided Rugs - Rectangle (512079)
- Concord Global Trading Decorative Rugs