Shop All Decorative Rugs
Concord Global Trading
Concord Global 97604 3 ft. 3 in. x 4 ft. 7 in. Chester Waves - Multi Color
Mfr # 97604
Zoro # G203698315
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 97604
- Zoro # G203698315
- UPC # 884969976046
- Country of Origin China
- Category Decorative Rugs
Description
Heat-set, machine made olefin rug captures the look of traditional Peshawar rugs at incredible prices. Special double twisted tri-color freese yarn mimics the handmade look as each color has multiple shades of the same creel. 9 mm pile height, made in Turkey.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Multi Color
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Chester
- Design: Waves
- Shape: Rectangle
- Weight: 8 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 3'3'' W x 4'7'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- RAYMOND PRODUCTS Bistro Table Mover, 8-1/2x30-3/16x51-1/2" (720US)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- LIVABLISS Eskimo Shag ESG-2311 Machine Crafted Area Rug (ESG2311-71010)
- ANJI MOUNTAIN Anji Mountain AMB24013 48 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick - Dark Cherry (AMB24013)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- BLUEPRINTS Choclate PP Hearth Rug (BL139837)
- SAFAVIEH 3 x 5 ft. Himalaya Contemporary Wool Small Rectangular Area Rug Beige & Multicolor (HIM591B-3)
- Concord Global Trading Decorative Rugs