Shop All Decorative Rugs
Concord Global Trading
Concord Global 97600 5 ft. 3 in. Chester Waves - Round; Multi Color
Mfr # 97600
Zoro # G303760899
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 97600
- Zoro # G303760899
- UPC # 884969976008
- Country of Origin China
- Category Decorative Rugs
Description
Heat-set, machine made olefin rug captures the look of traditional Peshawar rugs at incredible prices. Special double twisted tri-color freese yarn mimics the handmade look as each color has multiple shades of the same creel. 9 mm pile height, made in Turkey.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Multi Color
- Style: Contemporary/Transitional Rugs
- Material: Polypropylene/Olefin
- Collection: Chester
- Design: Waves
- Shape: Round
- Weight: 11 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39 in.
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Elephant Study Exclusive Gianni Rusconi Print on Canvas (146-025)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Paint Brush Large Rectangle Area Rug, Fuchsia and Yellow - 8 x 10 ft. (PTB124A-8)
- SAFAVIEH Braided Hand Woven Round Rug- Ivory - Dark Green- 6 x 6 ft. (BRD401B-6R)
- SAFAVIEH 2 x 8 ft. Madison 400 Power Loomed Runner Area Rug Ivory & Light Blue (MAD473D-28)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- Concord Global Trading Decorative Rugs