Shop All Decorative Rugs
Concord Global Trading
Concord Global 97509 7 ft. 10 in. Chester Sultan - Round; Red
Mfr # 97509
Zoro # G803882480
product price: $677.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$677.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 97509
- Zoro # G803882480
- UPC # 884969975094
- Country of Origin China
- Category Decorative Rugs
Description
Heat-set, machine made olefin rug captures the look of traditional Peshawar rugs at incredible prices. Special double twisted tri-color freese yarn mimics the handmade look as each color has multiple shades of the same creel. 9 mm pile height, made in Turkey.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Chester
- Design: Sultan
- Shape: Round
- Weight: 25 lbs
- Size: 7 ft. 10 in.
- Pile Height: 0.39 in.
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Glenbrook 30in. x 48in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3048-GG)
- INFINITY 3 pc Black Steel Casual Bistro Set (HK19024)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush And Navy I' Canvas Art, 14x19 (WAG07775-C1419GG)
- SIMPLE SPACES Pin Shower Curtain 1-3/8 (PMB-007)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- ORIENTAL WEAVERS Empire 114W4 8x11 Rectangle - Ivory/ Gold-PolyP/Polyester (E114W4240330ST)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- DYNAMIC RUGS Dynamic Rugs NT356360100 2 ft. 7 in. x 5 ft. Nitro 6360 Rectangle Contemporary Area Rug - 100 Ivory (NT356360100)
- SAFAVIEH 8 x 10 ft. Persian Garden Power Loomed Rectangle Area RugSilver & Ivory (PEG609W-810)
- SAFAVIEH 8 x 10 ft. Aston 700 Rectanglar Modern Contemporary Rug Navy & Grey (ASN710N-8)
- ORIENTAL WEAVERS Andorra 7153A 2x3 Rectangle - Red/ Purple-Nylon/PolyP (A7153A058100ST)
- Concord Global Trading Decorative Rugs