Shop All Decorative Rugs
Concord Global Trading
Concord Global 97365 5 ft. 3 in. x 7 ft. 3 in. Chester Flora - Blue
Mfr # 97365
Zoro # G903882489
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 97365
- Zoro # G903882489
- UPC # 884969973656
- Country of Origin China
- Category Decorative Rugs
Description
Heat-set, machine made olefin rug captures the look of traditional Peshawar rugs at incredible prices. Special double twisted tri-color freese yarn mimics the handmade look as each color has multiple shades of the same creel. 9 mm pile height, made in Turkey.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Blue
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Chester
- Design: Flora
- Shape: Rectangle
- Weight: 19 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 5'3'' W x 7'3'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- DECKO BATH PRODUCTS Wire Hanger Soap Dish (38010)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-CREAM)
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- LIVABLISS San Francisco SFO-2316 Machine Crafted Area Rug (SFO2316-537)
- SUPREME 8 ft. 1 in. x 11 ft. 3 in. Pasargad Vintage Overdyes Hand-Knotted Lambs Wool Area Rug (ST1123466)
- TAPESTRY TRADING Tapestry Trading FOU1270GLD 12 x 70 Belgium Fouquete Table Runner; Gold (FOU1270GLD)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- Concord Global Trading Decorative Rugs