Shop All Childrens Rugs
Concord Global Trading
Concord Global 8765 4 ft. 5 in. x 6 ft. 1 in. Fun Time Hop Scotch - Blue
Mfr # 8765
Zoro # G703689127
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 8765
- Zoro # G703689127
- UPC # 884969087650
- Country of Origin China
- Category Childrens Rugs
Description
A machine-made construction of resilient printed nylon from Turkey with rubber backing offers beautiful styling and value with the durability to meet the demands of active lifestyles - guaranteed to liven up any kid’s room.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Blue
- Style: Kids Rugs
- Material: Printed Nylon, rubber back
- Collection: Fun Time
- Design: Hop Scotch
- Shape: Rectangle
- Weight: 9 lbs
- Pile Height: 0.12 in.
- Technique: Woven
- Dimension: 4'5" W x 6'1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (6-LE-L-3-WHITE-GG)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7404)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37706)
- CARPETS FOR KIDS ABC Caterpillar 6.75 ft. x 9.42 ft. Oval Rug (2295)
- WALL-TO-WALL 4 x 6 ft. Rectangle Peaceful Spaces Leaf Rug (WA2547382)
- WALL-TO-WALL Mt. St. Helens Solids 8.33 ft. x 12 ft. Rectangle Carpet - Marine Blue (WA54064)
- CARPETS FOR KIDS Carpets For Kids 7008 Learning Blocks 8.25 ft. x 11.67 ft. Oval Carpet (7008)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Ivory and Multicolor Hand Tufted Rug (SFK389A-2)
- Concord Global Trading Childrens Rugs