Shop All Childrens Rugs
Concord Global Trading
Concord Global 8705 4 ft. 5 in. x 6 ft. 1 in. Fun Time Hop Scotch - Red
Mfr # 8705
Zoro # G703689073
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 8705
- Zoro # G703689073
- UPC # 884969087056
- Country of Origin China
- Category Childrens Rugs
Description
A machine-made construction of resilient printed nylon from Turkey with rubber backing offers beautiful styling and value with the durability to meet the demands of active lifestyles - guaranteed to liven up any kid’s room.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Kids Rugs
- Material: Printed Nylon, rubber back
- Collection: Fun Time
- Design: Hop Scotch
- Shape: Rectangle
- Weight: 9 lbs
- Pile Height: 0.12 in.
- Technique: Woven
- Dimension: 4'5" W x 6'1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- FOREVER LEAF Faux Fan Fiddle Leaf Tree Licuala Grandis 4 feet (FL05102)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (810841)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- CARPETS FOR KIDS Carpets For Kids 7000 Learning Blocks 5.83 ft. x 8.33 ft. Rectangle Carpet (7000)
- FLAGSHIP CARPETS Flagship Carpets CE420- 73W Round Cutie Train Nursery School Rug; 5 ft. (CE420- 73W)
- CARPETS FOR KIDS Carpets for Kids 96.98 Kids Value Rug - Circletime Early Learning (96.98)
- WALL-TO-WALL Drive and Play Accent 2.67 ft. x 4 ft. Rectangle Rug (WA54046)
- FLAGSHIP CARPETS Flagship Carpets FCIFE10314A Math Collection Add & Subtraction Rug (FCIFE10314A)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- Concord Global Trading Childrens Rugs