Shop All Childrens Rugs
Concord Global Trading
Concord Global 8703 3 ft. 3 in. x 4 ft. 7 in. Fun Time Hop Scotch - Red
Mfr # 8703
Zoro # G403689076
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 8703
- Zoro # G403689076
- UPC # 884969087032
- Country of Origin China
- Category Childrens Rugs
Description
A machine-made construction of resilient printed nylon from Turkey with rubber backing offers beautiful styling and value with the durability to meet the demands of active lifestyles - guaranteed to liven up any kid’s room.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Kids Rugs
- Material: Printed Nylon, rubber back
- Collection: Fun Time
- Design: Hop Scotch
- Shape: Rectangle
- Weight: 6 lbs
- Pile Height: 0.12 in.
- Technique: Woven
- Dimension: 3'3" W x 4'7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- OIF Swivel-Tilt Mesh Task Chair- Black (MT4818)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN67140V1)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- WALL-TO-WALL 3100.321 Mt. Shasta Solids 6 ft. x 9 ft. Rectangle Carpet - Cocoa (WA2212236)
- SAFAVIEH 6 x 6 ft. Round Novelty Kids Blue and Pink Hand Tufted Rug (SFK322A-6R)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37706)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Pink and Multicolor Hand Tufted Rug (SFK317A-2)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Novelty Kids Multicolor Hand Tufted Rug (SFK753A-6)
- SAFAVIEH Kids Hand Tufted Rectangle Rug, Navy and Ivory - 4 x 6 ft. (SFK907N-4)
- Concord Global Trading Childrens Rugs