Shop All Childrens Rugs
Concord Global Trading
Concord Global 8535 4 ft. 5 in. x 6 ft. 1 in. Fun Time Outer Space - Navy
Mfr # 8535
Zoro # G003689131
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 8535
- Zoro # G003689131
- UPC # 884969085359
- Country of Origin China
- Category Childrens Rugs
Description
A machine-made construction of resilient printed nylon from Turkey with rubber backing offers beautiful styling and value with the durability to meet the demands of active lifestyles - guaranteed to liven up any kid’s room.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Navy
- Style: Kids Rugs
- Material: Printed Nylon, rubber back
- Collection: Fun Time
- Design: Outer Space
- Shape: Rectangle
- Weight: 9 lbs
- Pile Height: 0.12 in.
- Technique: Woven
- Dimension: 4'5" W x 6'1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 2532)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- MIDWEST FASTENER 1-3/4" Black Plastic Round Cap Plugs 2PK (76665)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- FLAGSHIP CARPETS Flagship Carpets CE485-16W 3 x 5 Explore Through Reading Rug - Rectangle (CE485-16W)
- CARPETS FOR KIDS Carpets For Kids 3972 Continental Wonders 7 ft. x 12 ft. Rectangle Carpet (3972)
- WALL-TO-WALL Drive and Play Accent 2.67 ft. x 4 ft. Rectangle Rug (WA54046)
- CARPETS FOR KIDS Carpets for Kids 96.98 Kids Value Rug - Circletime Early Learning (96.98)
- CARPETS FOR KIDS Carpets for Kids 4216 Seating Circles Rug - 30 Seats (4216)
- Concord Global Trading Childrens Rugs