Shop All Childrens Rugs
Concord Global Trading
Concord Global 8335 4 ft. 5 in. x 6 ft. 1 in. Fun Time City Center - Black
Mfr # 8335
Zoro # G603689104
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 8335
- Zoro # G603689104
- UPC # 884969083355
- Country of Origin China
- Category Childrens Rugs
Description
A machine-made construction of resilient printed nylon from Turkey with rubber backing offers beautiful styling and value with the durability to meet the demands of active lifestyles - guaranteed to liven up any kid’s room.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Kids Rugs
- Material: Printed Nylon, rubber back
- Collection: Fun Time
- Design: City Center
- Shape: Rectangle
- Weight: 9 lbs
- Pile Height: 0.12 in.
- Technique: Woven
- Dimension: 4'5" W x 6'1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22GN)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- BAXTON STUDIO Cinzia Blue Velvet Upholstered Gold Finished Seashell Shaped Chair (161-10401)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- WALL-TO-WALL 3100.321 Mt. Shasta Solids 6 ft. x 9 ft. Rectangle Carpet - Cocoa (WA2212236)
- FLAGSHIP CARPETS Flagship Carpets FE116-85A 6 ft. Simple Shapes Rug - Round (FE116-85A)
- WALL-TO-WALL Mt. St. Helens Solids 8.33 ft. x 12 ft. Rectangle Carpet - Marine Blue (WA54064)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Ivory and Multicolor Hand Tufted Rug (SFK389A-2)
- Concord Global Trading Childrens Rugs