Shop All Decorative Rugs
Concord Global Trading
Concord Global 74635 5 ft. 3 in. x 7 ft. 3 in. Diamond Antique - Black; Red
Mfr # 74635
Zoro # G503882612
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 74635
- Zoro # G503882612
- UPC # 884969746359
- Country of Origin China
- Category Decorative Rugs
Description
A soft, high pile featuring a double twisted freese yarn. This traditional design offers a true "aged" look with minor distortion tastefully made to mimic an expensive handmade rug. Adds decor to any home or office.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Diamond
- Design: Antique
- Shape: Rectangle
- Weight: 23 lbs
- Technique: Woven
- Dimension: 5'3" L x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH Valencia Power Loomed Rectangle Rug- Multi- 8 x 10 ft. (VAL217K-8)
- SAFAVIEH 2 x 20 ft. Runner Casual Natural Fiber Rug (NF447A-2200)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- SAFAVIEH 8 x 10 ft. Micro-Loop 200 Hand-Tufted Rectangle Rug Gray & Ivory (MLP262F-8)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- WALL-TO-WALL 5 x 7 ft. Mindoro Serena Striped Rug, Brown (WA2607053)
- Concord Global Trading Decorative Rugs