Shop All Decorative Rugs
Concord Global Trading
Concord Global 74517 7 ft. 10 in. x 10 ft. 6 in. Diamond Gabbeh - Beige
Mfr # 74517
Zoro # G003697853
product price: $877.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 74517
- Zoro # G003697853
- UPC # 884969745178
- Country of Origin China
- Category Decorative Rugs
Description
A soft, high pile featuring a double twisted freese yarn. This Gabbeh design is a stripe blend with transitional accents adding decor to any home or office.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Diamond
- Design: Gabbeh
- Shape: Rectangle
- Weight: 48 lbs
- Technique: Woven
- Dimension: 7'10" W x 10'6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2100)
- TRICAM INDUSTRIES 3 Step STL StoolTray (RMS-3T)
- TRADEMARK FINE ART Danhui Nai 'Teal Cherry Blossoms II' Canvas Art, 14x14 (WAP02449-C1414GG)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- DECORACION 8 x 10 ft. Kalene Oriental Rug Red (DE3022876)
- SAFAVIEH Rag Rug Runner Area Rug, Black and Multi - 2 ft. - 3 in. x 8 ft. (RAR130Q-28)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Navy & Creme (BNT865N-210)
- SAFAVIEH 8 x 10 ft. Tucson Traditional Power Loomed Rectangle Rug; Pink & Beige (TSN144U-8)
- LIVABLISS Amasya AMY-2305 Handmade Area Rug (AMY2305-23)
- FLASH FURNITURE 8'x10' White & Ivory Handwoven Geometric Area Rug (CI-20-9450A-810-CR-GG)
- Concord Global Trading Decorative Rugs