Shop All Decorative Rugs
Concord Global Trading
Concord Global 74516 6 ft. 7 in. x 9 ft. 3 in. Diamond Gabbeh - Beige
Mfr # 74516
Zoro # G503697865
product price: $237.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 74516
- Zoro # G503697865
- UPC # 884969745161
- Country of Origin China
- Category Decorative Rugs
Description
A soft, high pile featuring a double twisted freese yarn. This Gabbeh design is a stripe blend with transitional accents adding decor to any home or office.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Diamond
- Design: Gabbeh
- Shape: Rectangle
- Weight: 35 lbs
- Technique: Woven
- Dimension: 6'7" W x 9'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Knob, Chrome Plated (1189600)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- BAXTON STUDIO Iden ModernDark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King (192-11545-ZORO)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 5 x 8 ft. Bellagio Hand Tufted Rectangle RugCharcoal & Ivory (BLG606H-5)
- AURIC 1845-0044-BROWN Pisa Round Brown Contemporary Turkey Area Rug, 5 ft. 3 in. (AU2482637)
- SAFAVIEH Glacier Round Area Rug, Red and Multicolor - 6 ft.-7 in. x 6 ft.-7 in. (GLA126A-7R)
- SAFAVIEH 8 x 8 ft. Square Braided- Rust and Multi Hand Made Rug (BRD303A-8SQ)
- LIVABLISS Liebe LBE-2307 Machine Crafted Area Rug (LBE2307-2211)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 4 x 6 ft Small (QI003642.S)
- Concord Global Trading Decorative Rugs