Shop All Decorative Rugs
Concord Global Trading
Concord Global 74515 5 ft. 3 in. x 7 ft. 3 in. Diamond Gabbeh - Beige
Mfr # 74515
Zoro # G403697804
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 74515
- Zoro # G403697804
- UPC # 884969745154
- Country of Origin China
- Category Decorative Rugs
Description
A soft, high pile featuring a double twisted freese yarn. This Gabbeh design is a stripe blend with transitional accents adding decor to any home or office.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Diamond
- Design: Gabbeh
- Shape: Rectangle
- Weight: 23 lbs
- Technique: Woven
- Dimension: 5'3" L x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- DEFLECTO Chair Mat, Traditional Lip, Clear, 46"x60" (CM14433FGR)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 9 x 12 ft. Melrose Shag 900 Rectangle Rug Dark Gray & Ivory (SGML936F-9)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- SAFAVIEH 3 x 5 ft. Himalaya Rectangle Hand-Loomed Rug Black (HIM820Z-3)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- SAFAVIEH Madison 400 Contemporary Rectangle Area Rug, Green & Blue - 9 x 12 ft. (MAD499X-9)
- FLASH FURNITURE 5x7 Indoor-Outdoor Grey/White Cabana Area Rug (CI-20-9409-57-GR-WH-GG)
- Concord Global Trading Decorative Rugs