Shop All Decorative Rugs
Concord Global Trading
Concord Global 74513 2 ft. 7 in. x 5 ft. Diamond Gabbeh - Beige
Mfr # 74513
Zoro # G403697798
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 74513
- Zoro # G403697798
- UPC # 884969745130
- Country of Origin China
- Category Decorative Rugs
Description
A soft, high pile featuring a double twisted freese yarn. This Gabbeh design is a stripe blend with transitional accents adding decor to any home or office.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Beige
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Diamond
- Design: Gabbeh
- Shape: Rectangle
- Weight: 8 lbs
- Technique: Woven
- Dimension: 2'7" W x 5' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 43" W, Alabaster, Vinyl (493N96)
- BAXTON STUDIO Frey White Upholstered Modern Nightstand (98-4825)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- AURIC 1835-2012-RED Como Rectangular Red Transitional Italy Area Rug, 7 ft. 9 in. W x 11 ft. H (AU2643544)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- LIVABLISS Central Park AWHP-4021 Handmade Area Rug (AWHP4021-238)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- LIVABLISS Riley RLY-5017 Machine Crafted Area Rug (RLY5017-38)
- Concord Global Trading Decorative Rugs