Shop All Decorative Rugs
Concord Global Trading
Concord Global 74425 5 ft. 3 in. x 7 ft. 3 in. Diamond Vintage - Ivory
Mfr # 74425
Zoro # G503697810
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 74425
- Zoro # G503697810
- UPC # 884969744256
- Country of Origin China
- Category Decorative Rugs
Description
A soft, high pile featuring a double twisted freese yarn. This rug features a vintage pattern with a blend of Ivory, gray and black accent colors Adding decor to any home or office.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Diamond
- Design: Vintage
- Shape: Rectangle
- Weight: 23 lbs
- Technique: Woven
- Dimension: 5'3" L x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO Analogy® Series 18" Rocker Chair, 5th Grade - Adult - Navy Seat (ANROCK18)
- FLASH FURNITURE Kidney Table, Kidney Shp, Red, 48x72", 48" X 72" X 25.125", Laminate Top, Red (XU-A4872-KIDNY-RED-T-P-GG)
- BOSS Vinyl Executive Chair, Padded Arms (B7901)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 5' x 7' Blue (391BLUE5x7)
- SAFAVIEH 2 ft. 3 in. x 20 ft. Runner Lyndhurst Red and Ivory Traditional Rug (LNH312A-220)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-23)
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- SAFAVIEH 8 x 10 ft. Abstract Contemporary Hand Tufted Rectangle Rug, Black & Grey (ABT468L-8)
- SAFAVIEH 4 ft. 5 in. x 6 ft. 5 in. Cyrus Shag Rectangle Area Rug, Grey & Beige (CYR121G-4)
- Concord Global Trading Decorative Rugs