Shop All Decorative Rugs
Concord Global Trading
Concord Global 74335 5 ft. 3 in. x 7 ft. 3 in. Diamond Solstice - Multi Color
Mfr # 74335
Zoro # G903697878
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 74335
- Zoro # G903697878
- UPC # 884969743358
- Country of Origin China
- Category Decorative Rugs
Description
A soft, high pile featuring a double twisted freese yarn. This rug features a modern stripe pattern with a bright array of colors which adds decor to any home or office.
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Multi Color
- Style: Transitional
- Material: Polypropylene/Olefin
- Collection: Diamond
- Design: Solstice
- Shape: Rectangle
- Weight: 23 lbs
- Technique: Woven
- Dimension: 5'3" L x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clock, Digital, 14-1/8" W, 2-1/2" Digit Sz. (PGE241RSE)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- EDLUND Knife and Gear Kit, PK6 (KT1415)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 9 x 9 ft. Square Monaco Power Loomed Rug, Navy and Light Blue (MNC243N-9SQ)
- LIVABLISS Amelie AML-2313 Machine Washable Area Rug (AML2313-27710)
- LIVABLISS Valerie VLA-2301 Handmade Area Rug (VLA2301-23)
- ORIENTAL WEAVERS 7 ft. 10 in. x 10 ft. Laurel Rectangle Rug Brown (L3540H240305IN)
- SAFAVIEH 2 x 3 ft. Accent Contemporary Rodeo Drive Blue and Multicolor Hand Tufted Rug (RD845B-2)
- Concord Global Trading Decorative Rugs