Shop All Decorative Rugs
Concord Global Trading
Concord Global 65583 2 ft. 7 in. x 4 ft. 1 in. Ankara Mahal - Brown
Mfr # 65583
Zoro # G603882659
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 65583
- Zoro # G603882659
- UPC # 884969655835
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Brown
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Mahal
- Shape: Rectangle
- Weight: 4 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 2'7" W x 4'1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R22)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-005-2-ROUND-TBL-BLUE-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- HOMESPICE DECOR Driftwood Ultra Durable Braided Rugs - Oval (300126)
- FOSS FLOORS Tee Time Green Indoor/Outdoor Rug 6FTx8FT (7A25N11PJ1VH)
- LIVABLISS Artemis AES-2311 Handmade Area Rug (AES2311-23)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- HOMEROOTS 2 x 6 ft. Gray & Pink Medallion Runner Rug (385517)
- FLASH FURNITURE 2' x 7' Nature Inspired Indoor Area Rug in Brown (ACD-RGPQ1F-27-BN-GG)
- Concord Global Trading Decorative Rugs