Shop All Decorative Rugs
Concord Global Trading
Concord Global 65520 5 ft. 3 in. Ankara Mahal - Round; Ivory
Mfr # 65520
Zoro # G803882459
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 65520
- Zoro # G803882459
- UPC # 884969655200
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Mahal
- Shape: Round
- Weight: 11 lbs
- Size: 5 ft. 3 in.
- Pile Height: 0.39 in.
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- CIPA USA CIPA 11119 Economy Marine Mirror with Bracket - 2.5" x 8" (11119)
- SALICE Salice SACSR3A99N 106 deg Face Frame 1.25 in. OL 2-Cam Self Close Dowel (SACSR3A99N)
- TRADEMARK FINE ART Pablo Esteban 'Pot Floor Vase On Burgundy' Canvas Art, 14x19 (ALI45159-C1419GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- EARTHS EDGE Earths Edge EE000254 Grill Mat - Black (EE000254)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Cream & Grey (BNT865B-210)
- SAFAVIEH Kenya Hand Knotted Runner RugIvory & Grey 2 ft.-3 in. x 8 ft. (KNY224A-28)
- SAFAVIEH Sofia Power Loomed Accent RugsBlue & Beige 2 x 3 ft. (SOF378C-2)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 4'x6' Area Rugs (AF-A110406F-46-GR-GG)
- Concord Global Trading Decorative Rugs