Shop All Decorative Rugs
Concord Global Trading
Concord Global 65502 2 ft. 2 ft. x 7 ft. 3 in. Ankara Mahal - Red
Mfr # 65502
Zoro # G503882520
product price: $75.05
/ea
Free Shipping & Returns
$75.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 65502
- Zoro # G503882520
- UPC # 884969655026
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Mahal
- Shape: Runner
- Weight: 8 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 2'2" W x 7'3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- AMGOOD 14 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1460-BS-Z)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL76)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- FLASH FURNITURE 5x7 Indoor-Outdoor Grey/White Cabana Area Rug (CI-20-9409-57-GR-WH-GG)
- SAFAVIEH 8 x 10 ft. Montage 400 Contemporary Rectangle Power Loomed Rug Red & Ivory (MTG481Q-8)
- SAFAVIEH 4 x 4 ft. Round Braided Hand Woven RugIvory & Beige (BRD256B-4R)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- Concord Global Trading Decorative Rugs