Shop All Decorative Rugs
Concord Global Trading
Concord Global 65239 7 ft. 10 in. Ankara Chateau - Round; Black
Mfr # 65239
Zoro # G803882541
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 65239
- Zoro # G803882541
- UPC # 884969652391
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Chateau
- Shape: Round
- Weight: 25 lbs
- Size: 7 ft. 10 in.
- Pile Height: 0.39 in.
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Aluminum (205150010)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- PROSOURCE Leg Tip Rubber 7/8 Inch White (FE-50644-PS)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Lavadora LVR-2317 Machine Washable Area Rug (LVR2317-2773)
- LIVABLISS Mirabel MBE-2317 Area Rug , With Fringe (MBE2317-6796)
- SAFAVIEH Laguna Shag Runner Rug, Black - 2 ft. - 3 in. x 8 ft. (SGL303L-28)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- SAFAVIEH 8 x 10 ft. Abstract Contemporary Hand Tufted Rectangle Rug, Black & Grey (ABT468L-8)
- Concord Global Trading Decorative Rugs