Shop All Decorative Rugs
Concord Global Trading
Concord Global 65237 7 ft. 10 in. x 10 ft. 10 in. Ankara Chateau - Black
Mfr # 65237
Zoro # G103882531
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord Global Trading
- MFR # 65237
- Zoro # G103882531
- UPC # 884969652377
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Black
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Chateau
- Shape: Rectangle
- Weight: 43 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 7'10'' W x10'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- EDLUND Knife and Gear Kit, PK6 (KT2700)
- MITYLITE Table Cart, Holds (20) 72 In. Long Tables (CRT3072DCBLK2)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- SAFAVIEH Vintage Persian Runner RugsBrown & Light Blue 2 ft. 2 in. x 10 ft. (VTP417T-210)
- ELK SIGNATURE Adana Handtufted Wool Rug in Cream and Beige (8905-113)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-4SQ)
- Concord Global Trading Decorative Rugs