Shop All Decorative Rugs
Concord Global Trading
Concord Global 65229 7 ft. 10 in. Ankara Chateau - Round; Ivory
Mfr # 65229
Zoro # G903882496
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 65229
- Zoro # G903882496
- UPC # 884969652292
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Ivory
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Chateau
- Shape: Round
- Weight: 25 lbs
- Size: 7 ft. 10 in.
- Pile Height: 0.39 in.
- Technique: Woven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blue 8' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ860-810-BL-GG)
- LEWIS HYMAN 60x72 WD Roll Up Blind (3321256)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- SAFAVIEH Porcello Power Loomed Rectangle Area Rug Light Grey & Yellow - 6 x 9 ft. (PRL7737C-6)
- SAFAVIEH 2 x 10 ft. Skyler Power Loomed Runner Area Rug, Grey & Ivory (SKY169K-210)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 9 x12 ft (QI003643.XL)
- MULTY HOME 3 ft. L X 2 ft. W Charcoal Concord Indoor and Outdoor Polypropylene Nonslip Utility Mat (MT1005396)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- Concord Global Trading Decorative Rugs