Shop All Decorative Rugs
Concord Global Trading
Concord Global 65207 7 ft. 10 in. x 10 ft. 10 in. Ankara Chateau - Red
Mfr # 65207
Zoro # G803882640
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 65207
- Zoro # G803882640
- UPC # 884969652070
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Red
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Chateau
- Shape: Rectangle
- Weight: 43 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 7'10'' W x10'10'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- JACENT Kenney Chrome Silver Metal Shower Curtain Rings 12 pk (KN61100V2)
- KOALA KARE Cinema Seat, Red (KB425-03)
- UTOPIA ALLEY Utopia Alley BL3WW Waffle Weave Clawfoot Tub Shower Curtain 180 x 70 in. Wrap Around; White (BL3WW)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Mardin MDI-2344 Handmade Area Rug (MDI2344-810)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Meridian 9650B 2x3 Rectangle - Navy/ Green-Polypropylene (M9650B056086ST)
- SAFAVIEH 8 x 10 ft. Large Rectangle Montauk Hand Woven Rug, Beige and Ivory (MTK608R-8)
- SAFAVIEH 6 x 6 ft. Square Transitional Cambridge- Light Blue and Ivory Hand Tufted Rug (CAM123A-6SQ)
- PASARGAD HOME 9 x 12 ft. Beverly Collection Hand-Loomed Silk Area Rug (POP-8145 9x12)
- Concord Global Trading Decorative Rugs