Shop All Decorative Rugs
Concord Global Trading
Concord Global 65186 6 ft. 7 in. x 9 ft. 6 in. Ankara Agra - Brown
Mfr # 65186
Zoro # G303882621
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 65186
- Zoro # G303882621
- UPC # 884969651868
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Brown
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Agra
- Shape: Rectangle
- Weight: 31 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 6'7'' W x 9'6'' L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- LA CROSSE TECHNOLOGY Metal Atomic Analaog Wall Clock, 16" (WT-3161BK-INT)
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 2 ft. - 6 in. x 6 ft. Runner- Transitional Chelsea Gold And Multi Hand Hooked Rug (HK254A-26)
- LIVABLISS Jefferson JFS-2311 Machine Washable Area Rug (JFS2311-2773)
- BAXTON STUDIO Linwood Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11863-ZORO)
- CHILEWICH 36 in. L X 24 in. W Black/White Bold Stripe Polyester/Vinyl Utility Mat (200127-002)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 2' x 3' (QI003934.XXS)
- Concord Global Trading Decorative Rugs