Shop All Decorative Rugs
Concord Global Trading
Concord Global 65183 2 ft. 7 in. x 4 ft. 1 in. Ankara Agra - Brown
Mfr # 65183
Zoro # G603882550
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Global Trading
- MFR # 65183
- Zoro # G603882550
- UPC # 884969651837
- Country of Origin China
- Category Decorative Rugs
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey
Features- Easy maintenance and ultimate performance
- Colorfast for long-lasting beauty
- Stain-resistant and soil repellent
- Resilient, Ecological and Anti Static
- Anti Bacterial
- Non Flammable
- No Dust Fibers
- Color: Brown
- Style: Traditional/Oriental Rugs
- Material: Polypropylene/Olefin
- Collection: Ankara
- Design: Agra
- Shape: Rectangle
- Weight: 4 lbs
- Pile Height: 0.39 in.
- Technique: Woven
- Dimension: 2'7" W x 4'1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Coffee Table (219-12702-ZORO)
- LUXOR Two Shelf, Presentation Cart, 27"H (LP27E-B)
- BOSS Black Caressoft Medical Stool (B240-BK)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- SAFAVIEH 9 x 12 ft. Adirondack Contemporary Rectangle Power Loomed Rug Green & Gray (ADR134F-9)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- SAFAVIEH 8 x 8 ft. Martha Stewart Tufted and Hand Loomed Rug, Round - Green and Ivory (MSR4559C-8R)
- SAFAVIEH Cambridge Hand Tufted Runner Rugs, Light Green and Ivory - 2 ft.-6 in. x 8 ft. (CAM131B-28)
- SAFAVIEH 2 ft. 6 in. x 8 ft. Runner Traditional Silk Road Rust Hand Tufted Rug (SKR213E-28)
- SAFAVIEH 2 ft. 2 in. x 8 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-28)
- Concord Global Trading Decorative Rugs